Shop DORMAN
See all product information
Create Account
00059 Battery Tray
- Mfr # 00059
- Zoro # G604308219
product price:Â
$
69.49
/ea
Key Features
Length
13-1/4 in
Depth
9-1/2 in
Width
8 in
Application
Ford Escape 2016-13, Ford Focus 2018-12, Ford Transit Connect 2018-14, Lincoln MKC 2018-15
Material
Plastic; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00059
- Zoro #
- G604308219
- UPC #
- 88924508192
- Country of Origin
- China
Dimensions
- Length
- 13-1/4 in
- Depth
- 9-1/2 in
- Width
- 8 in
Details
- Application
- Ford Escape 2016-13, Ford Focus 2018-12, Ford Transit Connect 2018-14, Lincoln MKC 2018-15
- Material
- Plastic; Metal
- Color
- Black
- Item
- Battery Tray
Description
Battery Tray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.