00065 Battery Tray
- Mfr # 00065
- Zoro # G704308140
product price:Â
$
90.29
/ea
Key Features
Length
14-3/4 in
Application
Chrysler Town & Country 2016-12, Dodge Grand Caravan 2018-12, Ram C/V 2015-12
Material
Plastic; Metal
Depth
5-3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00065
- Zoro #
- G704308140
- UPC #
- 88924508139
- Country of Origin
- China
- Application
- Chrysler Town & Country 2016-12, Dodge Grand Caravan 2018-12, Ram C/V 2015-12
- Material
- Plastic; Metal
- Color
- Black
- Item
- Battery Tray
Dimensions
- Length
- 14-3/4 in
- Depth
- 5-3/4 in
- Width
- 10-3/4 in
Description
Battery Tray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.