Zoro Homepage

00587 GM Base Clamp Battery Hold Down Kit

  • Mfr # 00587

  • Zoro # G604308189


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Length
2-7/8 in
Width
1-3/8 in
Color
Black
Application
General Motors 2019-79
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00587
Zoro #
G604308189
UPC #
3749500587
Country of Origin
China

Dimensions

Length
2-7/8 in
Width
1-3/8 in

Details

Color
Black
Application
General Motors 2019-79
Material
Plastic
Item
Battery Hold Down Kit
Fit Type
Specific

Description

Dorman offers a comprehensive line of Battery Hold Downs for a wide range of applications. All our Battery Hold Downs are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.