
02256 BYPASS CAPS
Mfr # 2256
Zoro # G912448485
product price: $9.99
/eaKey Features
Inside Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Color
Black
Includes
2 Universal Caps
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2256
Zoro #
G912448485
UPC #
37495022569
Country of Origin
Taiwan, Province of China
Dimensions
Inside Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Details
Color
Black
Includes
2 Universal Caps
Material
Rubber
Item
Universal Caps
Description
Engineered from durable, heat- resistant vinyl;Provides a tight fit to prevent vacuum leaks;Excellent for capping lines and hoses while testing carburetors, emission control systems, vacuum lines, and more;Conveniently packaged in a variety of sizes, assortments, and quantities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.