
02411 PLUG BUTTONS
Mfr # 2411
Zoro # G612538813
product price: $9.99
/eaKey Features
Compatible Hole Diameter
0.5 in, 0.375 in
Packaging Type
Card
Includes
Universal Black Plastic Plug Button Assortment - 8 pcs.
Diameter
0.375 in
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2411
Zoro #
G612538813
UPC #
-
Country of Origin
China
Dimensions
Compatible Hole Diameter
0.5 in, 0.375 in
Diameter
0.375 in
Details
Packaging Type
Card
Includes
Universal Black Plastic Plug Button Assortment - 8 pcs.
Color/Finish
Black
Material
Nylon
Color
Black
Description
Available in a large variety of sizes;Conveniently packaged in many different piece counts to assist with both small and large projects;Durable plastic or chrome design;A broad selection of assortments and quantities available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.