Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03107 Manifold Stud and Spring Kit - M10-1.5 x 77mm

  • Mfr # 03107

  • Zoro # G104308702


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Includes
(1) Stud With Interference Threads; (1) Spring; (1) Lock Nut
Universal Fit
No
Vehicle Fit
Chevrolet 1995-88, GMC 1995-88, Oldsmobile 1996, Oldsmobile 1994-91
Position
Front
Point Type
Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03107
Zoro #
G104308702
UPC #
3749503107
Country of Origin
China

Details

Includes
(1) Stud With Interference Threads; (1) Spring; (1) Lock Nut
Universal Fit
No
Vehicle Fit
Chevrolet 1995-88, GMC 1995-88, Oldsmobile 1996, Oldsmobile 1994-91
Position
Front
Item
Manifold Stud and Spring Kit
Point Type
Dog

Description

Exhaust manifold fastener kits provide a time-saving solution for repairing the manifold. Each kit is designed for direct replacement of rusted or damaged exhaust bolts and springs, ensuring an exact fit every time. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.