Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03132 Exhaust Stud Kit - M10-1.5 x 77mm

  • Mfr # 03132

  • Zoro # G104308542


product price: $10.49
/ea

Key Features

Material
Metal
Includes
(4) Studs; (4) Nuts
Vehicle Fit
Ford Windstar 1998-95
Position
Front
Thread Size
M10-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03132
Zoro #
G104308542
UPC #
3749503132
Country of Origin
China

Dimensions

Thread Size
M10-1.5
Stud Length
77 mm

Details

Material
Metal
Includes
(4) Studs; (4) Nuts
Vehicle Fit
Ford Windstar 1998-95
Position
Front
Point Type
Dog
Item
Exhaust Stud Kit

Description

Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.