Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03218 Exhaust Manifold Hardware Kit

  • Mfr # 03218

  • Zoro # G704308461


product price: $31.55
/ea

Key Features

Material
Steel
Color
Black (Stud); Clear Zinc (Nut)
Includes
Stud; Nut
Length
2.82 in
Vehicle Fit
Chrysler 2007, Dodge 2012-04, Jeep 2013-05, Mitsubishi 2007-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03218
Zoro #
G704308461
UPC #
3749570208
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.82 in
Thread Size
M8-1.25; M6-1.0
Stud Length
85 mm; 72 mm

Details

Material
Steel
Color
Black (Stud); Clear Zinc (Nut)
Includes
Stud; Nut
Vehicle Fit
Chrysler 2007, Dodge 2012-04, Jeep 2013-05, Mitsubishi 2007-06
Position
Left; Right
Grade
10.9
Thread Type
Coarse
Item
Exhaust Manifold Hardware Kit

Description

Dorman's Exhaust Manifold Hardware Kit comes with the necessary installation components to assist you in replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.