Zoro Homepage

03368 SPEEDOMETER CABLE

  • Mfr # 3368

  • Zoro # G012448637


product price: $8.19
/ea

Key Features

Universal Or Specific Fit
Universal
Installation Hardware Included
Yes
Connector Type
Press On
Cable Housing Material
Plastic
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3368
Zoro #
G012448637
UPC #
-
Country of Origin
China

Dimensions

Length
72 in

Details

Universal Or Specific Fit
Universal
Installation Hardware Included
Yes
Connector Type
Press On
Item
Speedometer Cable
Cable Housing Material
Plastic
Cut To Fit
Yes

Description

Speedometer lubricant included where applicable;Available in various sizes and lengths;Direct replacement for a proper fit every time;Rigorous quality control measures have been undertaken to ensure that this part conforms to product standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.