Zoro Homepage

03425 Exhaust Manifold Hardware Kit

  • Mfr # 03425

  • Zoro # G704308638


product price: $35.75
/ea

Key Features

Material
Carbon Steel
Length
2.76 in
Vehicle Fit
Dodge Dakota 2003-00, Dodge Durango 2003-00, Dodge Ram 1500 2003-02, Jeep Grand Cherokee 2004-99
Grade
9
Thread Size
M8-1.25; M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03425
Zoro #
G704308638
UPC #
3749571413
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.76 in
Thread Size
M8-1.25; M6-1.0

Details

Material
Carbon Steel
Vehicle Fit
Dodge Dakota 2003-00, Dodge Durango 2003-00, Dodge Ram 1500 2003-02, Jeep Grand Cherokee 2004-99
Item
Exhaust Manifold Hardware Kit
Grade
9

Description

Dorman's Exhaust Manifold Hardware Kit comes with the necessary installation components to assist you in replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.