Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.62 in Bypass Caps, Rubber - Black

  • Mfr # D18-02252

  • Zoro # G610996042


product price: $14.95
/ea

Key Features

Inside Diameter
0.625 in
Includes
2 Universal Caps
Color
Noir
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D18-02252
Zoro #
G610996042
UPC #
037495022521
Country of Origin
China

Dimensions

Inside Diameter
0.625 in

Details

Includes
2 Universal Caps
Color
Noir
Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.