Zoro Homepage

073 071 And 095 Diameter Plastic With 8 Retainers

  • Mfr # 963-026D

  • Zoro # G507040209


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Head Diameter
0.72 in, 0.73 in, 0.77 in, 0.96 in
Type
Push In
Outside Diameter
0.72 in, 0.73 in, 0.77 in, 0.96 in
Maximum Diameter
0.73 in, 0.71 in, 0.95 in
Shaft Diameter
0.16 in , 0.19 in, 0.25 in, 0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-026D
Zoro #
G507040209
UPC #
885484963573
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.72 in, 0.73 in, 0.77 in, 0.96 in
Outside Diameter
0.72 in, 0.73 in, 0.77 in, 0.96 in
Maximum Diameter
0.73 in, 0.71 in, 0.95 in
Shaft Diameter
0.16 in , 0.19 in, 0.25 in, 0.27 in
Overall Length
0.82 in, 0.90 in, 0.93 in, 1.18 in
Center Groove Diameter
0.30 in

Details

Type
Push In
Item
8 Retainers
Part Description
Panel Retainer
Material
Nylon
Retainer Color
Black, White, Cream
Retainer Material
Plastic
Color
Cream, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.