Zoro Homepage

090-164 Oil Drain Plug Standard M14-1.50, Head Size 13Mm

  • Mfr # 090-164

  • Zoro # G504308241


product price: $14.99
/ea

Key Features

Includes
Gasket
Material
Steel
Length
0.945 in
Color
Silver
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-164
Zoro #
G504308241
UPC #
1949506931
Country of Origin
China

Dimensions

Length
0.945 in
Thread Dia.
M14-1.50
Head Size
13 mm

Details

Includes
Gasket
Material
Steel
Color
Silver
Type
Standard
Vehicle Fit
Chrysler 2009-03, Freightliner 2021-03, Mercedes-Benz 2023-74, Suzuki 2012-07
Thread Type
Fine
Drain Method
Conventional
Number of Socket Points
6
Bolt Grade
3
Drive Type
Hex
Item
Oil Drain Plug
System of Measurement
Metric

Description

Dorman's Oil Drain Plugs are coated for high corrosion resistance and a long service life. Many styles are available, including standard, inset gasket, molded gasket, magnetic, and pilot point. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.