Zoro Homepage

, 10PK

  • Mfr # 611-179

  • Zoro # G812437008


product price: $34.95
/pk 10, $3.50/ea

Key Features

SAE or Metric
SAE
Color
Zinc Plated
End Type
External Thread
Thread Type
Fine
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-179
Zoro #
G812437008
UPC #
19495111795
Country of Origin
China

Dimensions

Thread Size
7/16-20
Thread Diameter
0.437 in
Overall Length
1.125 in
Hex Size
7/8 in

Details

SAE or Metric
SAE
Color
Zinc Plated
End Type
External Thread
Thread Type
Fine
Grade Type
Regular
Open End Design
Yes
Thread Direction
Clockwise
Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.