1/2-20 Serrated Wheel Stud-.579 In Knurl Wheel Lug Stud, 610-560
Mfr # 610-560
Zoro # G8939836
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-560
Zoro #
G8939836
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.