
1/4 In Adjustable Torque Driver W/11 And Tpms Install To, 974-502
Mfr # 974-502
Zoro # G8560810
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Includes
11 mm and 12 mm Sockets, (6) Bits, Adaptor in Case
Material
Plastic, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-502
Zoro #
G8560810
UPC #
-
Country of Origin
Unknown
Details
Includes
11 mm and 12 mm Sockets, (6) Bits, Adaptor in Case
Material
Plastic, Metal
Item
Tire Pressure Monitor Sensor Service Tool
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.