Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package

  • Mfr # 785-312D

  • Zoro # G907052451


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Tube Outside Dia.
0.2 in
System of Measurement
SAE
Material
Brass
Pipe Fitting Connection Type
Female Thread
Thread Size
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-312D
Zoro #
G907052451
UPC #
885484970373
Country of Origin
India

Dimensions

Tube Outside Dia.
0.2 in
Thread Size
0.4 in
Length
0.64 in

Details

System of Measurement
SAE
Material
Brass
Pipe Fitting Connection Type
Female Thread
Fitting Fastener Grade
Standard
Finish
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.