Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Union Fitting Brass Pack Of 2

  • Mfr # 785-304D

  • Zoro # G007052436


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Grade
Standard
Finish
Brass
Pipe Fitting Connection Type
Threaded
System of Measurement
SAE
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-304D
Zoro #
G007052436
UPC #
885484961876
Country of Origin
India

Dimensions

Compression Sleeve Inside Diameter
1/4 in

Details

Grade
Standard
Finish
Brass
Pipe Fitting Connection Type
Threaded
System of Measurement
SAE
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.