14906 Suspension Control Arm Bolt
- Mfr # 14906
- Zoro # G704301875
product price:Â
$
33.89
/ea
Key Features
Length
4.72 in
Material
Steel
Position
Front Upper
Vehicle Fit
Ford 2004-97, Lincoln 2003-98
Thread Length
1.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14906
- Zoro #
- G704301875
- UPC #
- 88548455061
- Country of Origin
- China
- Item
- Control Arm Bolt
- Material
- Steel
- Position
- Front Upper
- Vehicle Fit
- Ford 2004-97, Lincoln 2003-98
- Drive Type
- Hex
- Thread Type
- Fine
- Washer O.D.
- 2.16 in
- Grade
- 10.9
Dimensions
- Length
- 4.72 in
- Thread Length
- 1.29 in
- Thread Size
- 0.55 in
Description
Dorman - HELP suspension control arm bolt's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bolt's for virtually every automobile on the road today. Dorman - HELP suspension control arm bolt's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.