18.38 in. Rear Center Brake Hydraulic Hose for 1973-1974 Chevrolet G10 Van, Black

  • Mfr # D18-H86506

  • Zoro # G610771991


product price:  $43.85
/ea

Key Features

End 2 Fitting Inside Diameter
7/16 in-24
End 1 Fitting Type
Junction
Axis 1 Length
17.5 in
End 1 Thread Size
3/8-24 in
Outer Sleeve Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D18-H86506
Zoro #
G610771991
UPC #
82702376294
Country of Origin
China

Dimensions

End 2 Fitting Inside Diameter
7/16 in-24
Axis 1 Length
17.5 in
End 1 Thread Size
3/8-24 in
Overall Length
18.37 in

Details

Item
Flexible Hose
End 1 Fitting Type
Junction
Outer Sleeve Material
EPDM
Hose Material
EPDM Rubber
Color
Noir
Includes
1 Brake Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.