Shop DORMAN
See all product information
Create Account
22018 Plastic Razor Blades
- Mfr # D18-22018
- Zoro # G904017699
product price:Â
$
33.69
/ea
Key Features
Bowl Shape
Rectangular
Thickness
0.06 in
Length
1.5 in
Blade Edge
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D18-22018
- Zoro #
- G904017699
- UPC #
- 37495220187
- Country of Origin
- China
Dimensions
- Thickness
- 0.06 in
- Length
- 1.5 in
- Width
- 1 in
Details
- Bowl Shape
- Rectangular
- Item
- Razor Blades
- Blade Edge
- 1 in
Description
Features
- The Razor Blades are ideal for use with Multipurpose Scraper, sold separately.
- Easy to use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.