Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

264-507 Engine Oil Pan

  • Mfr # 264-507

  • Zoro # G504299228


original price: $64.69
9% off
new price: $58.25
/ea

Key Features

Length
12.99 in
Application
Nissan Cube 2014-09, Nissan Sentra 2012-07, Nissan Tiida 2018-07, Nissan Versa 2013-07
Includes
Drain Plug
Depth
1.37 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-507
Zoro #
G504299228
UPC #
1949538675
Country of Origin
China

Dimensions

Length
12.99 in
Depth
1.37 in
Strap Width
11.02 in
Thread Size
M12-1.25

Details

Item
Engine Oil Pan
Application
Nissan Cube 2014-09, Nissan Sentra 2012-07, Nissan Tiida 2018-07, Nissan Versa 2013-07
Includes
Drain Plug
Color
Black
Material
Steel
Sump Location
Front
Sump Type
Wet

Description

Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.