Zoro Homepage

264-589 Engine Oil Pan

  • Mfr # 264-589

  • Zoro # G304298933


original price: $162.99
5% off
new price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Color
Black
Application
Mitsubishi Lancer 2017-08, Mitsubishi Outlander Sport 2019-11, Mitsubishi RVR 2018-11
Includes
Drain Plug
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-589
Zoro #
G304298933
UPC #
88548485008
Country of Origin
China

Dimensions

Length
15 in
Depth
4 in
Thread Size
M14-1.5
Strap Width
11-1/2 in

Details

Item
Engine Oil Pan
Color
Black
Application
Mitsubishi Lancer 2017-08, Mitsubishi Outlander Sport 2019-11, Mitsubishi RVR 2018-11
Includes
Drain Plug
Material
Steel
Capacity
4.3 qt
Sump Location
Center
Sump Type
Wet

Description

Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.