Shop DORMAN
See all product information
Create Account
264-994 Engine Valve Cover
- Mfr # 264-994
- Zoro # G204305823
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Type
Short
Application
Cadillac 2014-09, Chevrolet 2020-09, GMC 2020-09, Hummer 2010-09, Pontiac 2009-08, Saab 2009
Includes
Grommets
Height
1.8 in
Width
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-994
- Zoro #
- G204305823
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.8 in
- Width
- 4.7 in
- Length
- 19-1/2 in
- Material Thickness
- 1/2 in
- Inside Clearance Height
- 1 in
Details
- Type
- Short
- Application
- Cadillac 2014-09, Chevrolet 2020-09, GMC 2020-09, Hummer 2010-09, Pontiac 2009-08, Saab 2009
- Includes
- Grommets
- Features
- Contains Oil Baffles
- Color
- Silver
- Material
- Aluminum
- Universal Fit
- No
- Positions
- Right
- Cylinder Head Type
- SOHC
- Item
- Valve Cover
Description
Dorman - OE Solutions engine valve cover's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine valve cover's for virtually every automobile on the road today. Dorman - OE Solutions engine valve cover's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.