
30 AMP 12 Volt 4 Pin Universal Relay
Mfr # 84601
Zoro # G616161369
product price: $6.89
/eaKey Features
Terminal Material
Plastic
Terminal Type
Blade
Tube Length
2 in
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84601
Zoro #
G616161369
UPC #
37495846011
Country of Origin
China
Dimensions
Tube Length
2 in
Details
Terminal Material
Plastic
Terminal Type
Blade
Item
4-pin 30 A 12 Volt Relay
Terminal Gender
Male
Description
Dorman - Conduct-Tite 84601 30 AMP 12 Volt 4 Pin Universal Relay
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.