Shop DORMAN
See all product information
Create Account
38529 14.25 In. Tailgate Cable
- Mfr # D18-38529
- Zoro # G304166966
product price:Â
$
35.55
/ea
Key Features
Material
Metal
Length
14.25 in
Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-38529
- Zoro #
- G304166966
- UPC #
- 37495385299
- Country of Origin
- China
- Material
- Metal
- Item
- Tailgate Cable
Dimensions
- Length
- 14.25 in
- Diameter
- 0.25 in
Description
Featuring a consolidated design that allows each cable to fit either the left or right side, Dorman's Tailgate Support Cables ensure tailgate stability. Replacing them is simple and prevents expensive damage to the tailgate. Plus, they resist rust, tearing, stretching and breakage.
Features- Flexible for easy tailgate closing
- All hardware included
- Direct replacement for a proper fit every time
- Cable material - Metal
- Diameter - 0.249 in.
- Length - 14.25 in.
- Fits - Chevrolet 2002-1988, GMC 2002-1988
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.