This item is Discontinued.

Dorman 42832 Windshield Wiper Arm - Front Left Or Right 42832

This item is Discontinued.

Dorman

42832 Windshield Wiper Arm - Front Left Or Right (Discontinued)

Mfr # 42832
Zoro # G404309027
UPC # 3749542832
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42832
Zoro #
G404309027
UPC #
3749542832
Country of Origin
China

Dimensions

Length
19 in

Details

Position
Front Left/Right
Material
Steel
Color
Black
Attachment Type
Spine / Flange Nut
Vehicle Fit
Chevrolet 1994-82, GMC 1994-82, Oldsmobile 1994-91
Universal Fit
No
Wiper End Type
Pin
Item
Windshield Wiper Arm

Description

A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.