Zoro Homepage

46017 PCV End Assembly

  • Mfr # 46017

  • Zoro # G404308846


product price: $18.39
/ea

Key Features

Material
Rubber
Outside Dia.
0.669 in
Attachment Method
Push On
Vehicle Fit
Ford 2003-97, Lincoln 1999-98, Mercury 2003-00
Inside Dia.
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46017
Zoro #
G404308846
UPC #
3749546017
Country of Origin
China

Dimensions

Outside Dia.
0.669 in
Inside Dia.
0.551 in

Details

Material
Rubber
Item
PCV Elbow
Attachment Method
Push On
Vehicle Fit
Ford 2003-97, Lincoln 1999-98, Mercury 2003-00

Description

Provide an airtight seal between PCV hoses and prevent vacuum leaks with Dorman's resilient PCV Elbows. Made from nylon, rubber or plastic, the elbows are durable against fluctuating under hood temperatures. They are excellent for the repair of emission and vacuum systems on cars, trucks and tractors. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.