Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47065HP Heater Hose Elbow Aluminum

  • Mfr # D18-47065HP

  • Zoro # G904061432


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-47065HP
Zoro #
G904061432
UPC #
37495029544
Country of Origin
China

Description

Specifically designed for superior leakage prevention, HVAC Heater Hose Fitting resists breakage and age. Bring your heating system back to its original peak performance with this easily installed connector.

Specifications
  • Comes with O-ring for a better seal (where applicable).
  • Includes retainers and clips (where applicable).
  • Direct replacement for a proper fit.
  • Made of high-quality, durable materials.
  • Fitting Angle - 90 Degrees.
  • Fitting Attachment End 1 - Barb.
  • Fitting Attachment End 2 - Barb.
  • Fitting Size End 1 - 0.86 in.
  • Fitting Size End 2 - 0.98 in.
  • Material - Aluminum.
  • Fits - Buick 2008-95, Chevrolet 2005-95, Oldsmobile 1999-95, Pontiac 2008-95.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.