Zoro Homepage

47312 Windshield Washer Reservoir Cap

  • Mfr # 47312

  • Zoro # G204308886


original price: $4.65
8% off
new price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Height
0.4 in
Color
Black
Material
Plastic
Cap Type
Snap On
Fit Type
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47312
Zoro #
G204308886
UPC #
3749557766
Country of Origin
China

Dimensions

Height
0.4 in

Details

Color
Black
Material
Plastic
Item
Washer Fluid Reservoir Cap
Cap Type
Snap On
Fit Type
Specific
Vehicle Fit
BMW 2019-90, Ford 2013-97, Mini 2015-02, Rolls-Royce 2016-08

Description

Cracked or lost the original washer fluid reservoir cap? Replace it seamlessly and effectively with this precisely engineered, direct replacement cap. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.