Shop DORMAN
See all product information
Create Account
49447 Wiper Linkage Bushings
- Mfr # D18-49447
- Zoro # G404167184
product price:Â
$
28.99
/ea
Key Features
Includes
10 Bushings
Material
Plastic
Color/Finish
White
Wall Thickness
.115 in, .120 in, .100 in, .150 in
Bushing Inside Diameter
.345 in, .465 in, .300 in, .185 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-49447
- Zoro #
- G404167184
- UPC #
- 37495494472
- Country of Origin
- China
- Includes
- 10 Bushings
- Material
- Plastic
- Color/Finish
- White
Dimensions
- Wall Thickness
- .115 in, .120 in, .100 in, .150 in
- Bushing Inside Diameter
- .345 in, .465 in, .300 in, .185 in
- Height
- 0.700 in.
- Bushing Outside Diameter
- .680 in, .670 in, .665 in, .635 in
Description
Offers a variety of easily installed windshield wiper linkage bushings for a range of applications. All our linkage bushings are constructed of high - quality materials for long lasting durability.
Specification- Replacement helps restore wiper system to original operation
- A necessary safety item replacement helps prevent loss of vision in inclement weather
- Direct replacement for a proper fit every time
- Bushing Inside Diameter (in) - .345 x .465 x .300 x .185 in.
- Bushing Outside Diameter (in) - . 680 x .670 x .665 x .635 in.
- Bushing Thickness - .115 x .120 x .100 x .150 in.
- Color/Finish - White
- Height (in) - . 410 x .645 x .505 x .700 in.
- Material - Nylon and Plastic
- Use Location - Windshield Wiper Linkage
- Chrysler 2000 - 74, Ford Motor Company 1998 - 80, General Motors 2002 - 88
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.