Zoro Homepage

49449 Windshield Wiper Linkage Bushings

  • Mfr # 49449

  • Zoro # G904375225


product price: $8.95
/ea

Key Features

Material
Plastic
Color
Yellow
Height
0.41 in
Vehicle Fit
Nissan 200SX 1998-95, Nissan Altima 2005-93, Nissan Lucino 2000-96, Nissan Sentra 2000-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49449
Zoro #
G904375225
UPC #
3749549449
Country of Origin
China

Dimensions

Height
0.41 in

Details

Material
Plastic
Color
Yellow
Vehicle Fit
Nissan 200SX 1998-95, Nissan Altima 2005-93, Nissan Lucino 2000-96, Nissan Sentra 2000-95
Item
Windshield Wiper Linkage Bushings

Description

Dorman offers a variety of easily installed Windshield Wiper Linkage Bushings for a range of applications. All our Linkage Bushings are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.