
4WD Vac Check Valve
Mfr # 926-390
Zoro # G012655806
product price: $26.49
/eaKey Features
Connector Shape
Round
Body Material
EPDM
Length
8 in
Outlet Size
0.39 in
Includes
Vacuum Fitting Sizes Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-390
Zoro #
G012655806
UPC #
37495934138
Country of Origin
Unknown
Dimensions
Length
8 in
Outlet Size
0.39 in
Details
Connector Shape
Round
Body Material
EPDM
Includes
Vacuum Fitting Sizes Included
Description
Direct replacement - this 4WD vacuum check valve is engineered to match the fit and function of the original valve;Ideal solution - manufactured to precise specifications to help restore and ensure proper vacuum levels to the 4WD system when the original valve has failed;Durable construction - made of quality materials for reliable performance and service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.