Zoro Homepage

5/16"-18 Flange Bolt, Steel, 1/2 in L

  • Mfr # 960-105

  • Zoro # G507040339


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

System of Measurement
Inch
Material
Steel
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-105
Zoro #
G507040339
UPC #
885484430662
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1/2 in

Details

System of Measurement
Inch
Material
Steel
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.