Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

520-123 Front Left Lower Control Arm

  • Mfr # 520-123

  • Zoro # G504270227


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Quantity
3
Control Arm Type
Casting/Forged
Ball Joint Thread Diameter
24 mm
Pre-Greased
Yes
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-123
Zoro #
G504270227
UPC #
1949510995
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Thread Diameter
24 mm
Control Arm Maximum Width
400 mm
Control Arm Maximum Length
440 mm
Mounting Hole Diameter
16.4 mm

Details

Mounting Hole Quantity
3
Control Arm Type
Casting/Forged
Pre-Greased
Yes
Grade Type
Standard Replacement
Control Arm Color
Silver
Item
Suspension Control Arm and Ball Joint Assembly
Ball Joint Included
Yes
Ball Joint Stud Type
Pinch
Bushing Material
Rubber
Ball Joint Installed
Yes
Control Arm Material
Aluminum
Bushings Included
Yes

Description

This suspension control arm and ball joint assembly is a direct replacement for the original equipment on specific vehicle applications. An industry-leading evaluation process ensures a smooth ride, directional stability and predictable dynamics. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.