Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

520-175 Rear Left Upper Rear Control Arm

  • Mfr # 520-175

  • Zoro # G104292858


product price: $34.09
/ea

Key Features

Finish
Powder Coated
End 2 Type
Press In
Shape
Straight
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-175
Zoro #
G104292858
UPC #
88548467524
Country of Origin
China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Height
61.3 mm
Width
48 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm

Details

Finish
Powder Coated
End 2 Type
Press In
Shape
Straight
Grade Type
Standard Replacement
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Steel
Construction
Boxed
Bushings Included
Yes
Distance Between Mounting Holes
245 mm
Control Arm Type
Stamped
Color
Black
Bushing Color
Black
Ball Joint Mounting Type
Welded
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Description

This suspension control arm is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.