Zoro Homepage

520-806 Front Right Lower Control Arm

  • Mfr # 520-806

  • Zoro # G804270750


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Included
Yes
Bushing Material
EPDM
Control Arm Type
Casting/Forged
Control Arm Maximum Length
520 mm
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-806
Zoro #
G804270750
UPC #
1949511409
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Length
520 mm
Mounting Hole Diameter
16.3 mm
Control Arm Maximum Width
518.5 mm
Ball Joint Thread Diameter
16 mm

Details

Ball Joint Included
Yes
Bushing Material
EPDM
Control Arm Type
Casting/Forged
Mounting Hole Quantity
4
Control Arm Material
Aluminium
Control Arm Color
Plateado
Grade Type
Regular
Includes
Suspension Control Arm and Ball Joint Assembly

Description

This suspension control arm and ball joint assembly is a direct replacement for the original equipment on specific vehicle applications. An industry-leading evaluation process ensures a smooth ride, directional stability and predictable dynamics. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.