
523-075 Front Lower Position Control Arm Bumper
Mfr # 523-075
Zoro # G704271116
product price: $35.59
/eaKey Features
Attachment Method
Threaded
Material
Rubber
Includes
1 Bumper
Mounting Stud Quantity
1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-075
Zoro #
G704271116
UPC #
3749591477
Country of Origin
India
Details
Attachment Method
Threaded
Material
Rubber
Includes
1 Bumper
Mounting Stud Quantity
1
Color
White
Grade Type
Standard Replacement
Connector Type
Threaded
Item
1 Bumper
Description
Dorman Control Arm Bumpers are made of high-quality rubber or polystyrene foam to absorb heavy impact. Replacement helps prevent damage to control arm, frame, shock mounts, and other suspension parts. It also provide a substantial cushion when your car bottoms out over bumps. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.