Zoro Homepage

524-790 Front Right Lower Control Arm

  • Mfr # 524-790

  • Zoro # G304272261


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Control Arm Maximum Length
400 mm
Bushing Material
Rubber
Ball Joint Included
Yes
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-790
Zoro #
G304272261
UPC #
88548487760
Country of Origin
China

Dimensions

Control Arm Maximum Length
400 mm
Control Arm Maximum Width
393.7 mm
Ball Joint Thread Diameter
12 mm
Mounting Hole Diameter
12.3 mm

Details

Bushing Material
Rubber
Ball Joint Included
Yes
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
Ball Joint Mounting Type
Machined
Control Arm Type
Stamped
Control Arm Color
Black
Pre-Greased
Yes
Mounting Hole Quantity
2
Bushings Included
Yes
Ball Joint Installed
Yes
Packaging Type
Box
Includes
Suspension Control Arm and Ball Joint Assembly
Control Arm Material
Steel

Description

This suspension control arm and ball joint assembly is a direct replacement for the original equipment on specific vehicle applications. An industry-leading evaluation process ensures a smooth ride, directional stability and predictable dynamics. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.