Zoro Homepage

524-929 Suspension Control Arm And Ball Joint Assembly

  • Mfr # 524-929

  • Zoro # G404271904


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Installed
Yes
Bushing Material
Rubber
Bushings Included
Yes
Control Arm Type
Stamped
Control Arm Maximum Width
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-929
Zoro #
G404271904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Width
360 mm
Ball Joint Thread Diameter
19 mm
Ball Joint Stud Length
26.1 mm
Mounting Hole Diameter
14.3 mm
Control Arm Maximum Length
345 mm

Details

Ball Joint Installed
Yes
Bushing Material
Rubber
Bushings Included
Yes
Control Arm Type
Stamped
Includes
1 Control Arm, 1 Ball Joint
Control Arm Color
Black
Ball Joint Stud Type
Pinch
Control Arm Material
Steel
Grade Type
Regular
Pre-Greased
Yes
Ball Joint Included
Yes
Mounting Hole Quantity
3

Description

Dorman - OE Solutions suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Dorman - OE Solutions suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.