Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

526-292 Front Right Lower Control Arm

  • Mfr # 526-292

  • Zoro # G204271968


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(1) Nut
Features
Ball Joint Installed, Pre-Greased
Color
Black
Maximum Length
568 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-292
Zoro #
G204271968
UPC #
88548437629
Country of Origin
China

Dimensions

Maximum Length
568 mm
Ball Joint Thread Diameter
16 mm
Mounting Hole Dia.
18.5 mm
Maximum Width
520 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
(1) Nut
Features
Ball Joint Installed, Pre-Greased
Color
Black
Vehicle Fit
Ford 2017-14, Lincoln 2017-14
Position
Front Right Lower
Bushing Material
Rubber
Construction
Stamped
Ball Joint Stud Type
Threaded
Suspension Grade Type
Light
Number of Mounting Holes
5
Grade Type
Regular

Description

This suspension control arm and ball joint assembly is a direct replacement for the original equipment on specific vehicle applications. An industry-leading evaluation process ensures a smooth ride, directional stability and predictable dynamics. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.