Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

527-033 Suspension Control Arm And Ball Joint Assembly

  • Mfr # 527-033

  • Zoro # G104272164


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Mounting Type
Taper
Control Arm Maximum Width
223.5 mm
Mounting Hole Diameter
14.3 mm
Includes
1 Control Arm, 1 Ball Joint
Control Arm Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-033
Zoro #
G104272164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Width
223.5 mm
Mounting Hole Diameter
14.3 mm
Control Arm Maximum Length
359.5 mm
Ball Joint Stud Length
29 mm
Ball Joint Thread Diameter
12 mm

Details

Ball Joint Mounting Type
Taper
Includes
1 Control Arm, 1 Ball Joint
Control Arm Color
Black
Mounting Hole Quantity
2
Pre-Greased
Yes
Control Arm Type
Casting/Forged
Ball Joint Included
Yes
Control Arm Material
Steel
Mounting Hardware Included
Yes
Ball Joint Installed
Yes
Bushings Included
Yes
Bushing Material
Steel
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
Item
Control Arm and Ball Joint Assembly

Description

Dorman - OE Solutions suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Dorman - OE Solutions suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.