Shop DORMAN
See all product information
Create Account
527-034 Suspension Control Arm And Ball Joint Assembly
- Mfr # 527-034
- Zoro # G504272122
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Control Arm Maximum Width
355.9 mm
Control Arm Color
Black
Bushing Material
Steel
Control Arm Material
Steel
Mounting Hole Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527-034
- Zoro #
- G504272122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Control Arm and Ball Joint Assembly
- Control Arm Color
- Black
- Bushing Material
- Steel
- Control Arm Material
- Steel
- Mounting Hole Quantity
- 2
- Bushings Included
- Yes
- Grade Type
- Standard Replacement
- Pre-Greased
- Yes
- Ball Joint Included
- Yes
- Mounting Hardware Included
- Yes
- Ball Joint Installed
- Yes
- Control Arm Type
- Casting/Forged
- Ball Joint Mounting Type
- Taper
- Ball Joint Stud Type
- Threaded
- Includes
- 1 Control Arm, 1 Ball Joint
Dimensions
- Control Arm Maximum Width
- 355.9 mm
- Ball Joint Stud Length
- 29 mm
- Ball Joint Thread Diameter
- 12 mm
- Mounting Hole Diameter
- 14.3 mm
- Control Arm Maximum Length
- 223.5 mm
Description
Dorman - OE Solutions suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Dorman - OE Solutions suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.