Zoro Homepage

54203 Engine Coolant Cap

  • Mfr # 54203

  • Zoro # G304308243


original price: $18.19
9% off
new price: $16.39
/ea

Key Features

Width (in)
2 in
Length (in)
2 in
Includes
1 Coolant Cap
Attachment Type
Snap On
Type
Flip Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54203
Zoro #
G304308243
UPC #
3749588892
Country of Origin
China

Dimensions

Width (in)
2 in
Length (in)
2 in
Diameter
40 mm

Details

Includes
1 Coolant Cap
Attachment Type
Snap On
Type
Flip Top
Packaging Type
Box
Color
Yellow
Material
Plastic

Description

Cracked or lost the original engine coolant reservoir cap? Replace it seamlessly and effectively with this precisely engineered, direct replacement cap. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.