Zoro Homepage

54228 Engine Coolant Cap

  • Mfr # 54228

  • Zoro # G004308253


original price: $8.29
10% off
new price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Type
Flip Top
Length
1-1/2 in
Material
Plastic
Vehicle Fit
Acura 2015-07, Honda 2019-06
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54228
Zoro #
G004308253
UPC #
3749588917
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2 in
Width
1-1/2 in
Diameter
32 mm

Details

Type
Flip Top
Material
Plastic
Vehicle Fit
Acura 2015-07, Honda 2019-06
Color
Black
Mounting Style
Snap On
Item
Coolant Reservoir Cap

Description

Cracked or lost the original engine coolant reservoir cap? Replace it seamlessly and effectively with this precisely engineered, direct replacement cap. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.