Zoro Homepage

55164 Intake Manifold Isolator Kit

  • Mfr # 55164

  • Zoro # G704308256


product price: $37.45
/ea

Key Features

Material
Steel; Rubber
Length
2.355 in
Vehicle Fit
Ford 2004-99
Thread Size
M6-1.0
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55164
Zoro #
G704308256
UPC #
3749555164
Country of Origin
China

Dimensions

Length
2.355 in
Thread Size
M6-1.0

Details

Material
Steel; Rubber
Vehicle Fit
Ford 2004-99
Item
Intake Manifold Isolator Bolt
Drive Type
Hex
Thread Type
Coarse

Description

Dorman's Engine Intake Manifold Isolator Bolts are suitable for a range of Ford applications. They are recommended for replacement when servicing the manifold. We also offer a variety of Engine Intake Manifolds and Intake Manifold Gasket Kits that include the bolts, sold separately. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.