55196 Control Cables With 1 In. Chrome Knob; 6 Ft. Length
- Mfr # D18-55196
- Zoro # G903718900
product price:Â
$
27.29
/ea
Key Features
Includes
1 Multi Purpose Control Cable
Length
6 Ft
Cable Material
Metal
Knob Material
Metal
Color/Finish
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D18-55196
- Zoro #
- G903718900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 Ft
- Cable Diameter
- 0.19 in
Details
- Includes
- 1 Multi Purpose Control Cable
- Cable Material
- Metal
- Knob Material
- Metal
- Color/Finish
- Silver
Description
Features
- Constructed of high-quality materials for durability
- Also suitable for a broad variety of household, industrial and commercial uses
- Cable Diameter - 0.190 in.
- Cable Length - 6 ft. with 1 in. Chrome Knob
- Cable Material - Metal
- Finish - Silver
- Knob Material - Metal
- Mounting Method - Push-Pull
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.