Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

555-081 Steel Cup Expansion Plug 2-7/31 In. SC, Height 0.260

  • Mfr # 555-081

  • Zoro # G104269867


product price: $23.69
/ea

Key Features

Height
0.26 in
Material
Steel
Application
Chevrolet 2009-65, GMC 2009-68, Workhorse 2009-99, Workhorse Custom Chassis 2011-01
Open End Dia.
2.226 in
Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-081
Zoro #
G104269867
UPC #
1949555581
Country of Origin
China

Dimensions

Height
0.26 in
Open End Dia.
2.226 in
Closed End Dia.
2.219 in

Details

Material
Steel
Application
Chevrolet 2009-65, GMC 2009-68, Workhorse 2009-99, Workhorse Custom Chassis 2011-01
Item
Camshaft Expansion Plug
Type
Cup

Description

Dorman's Engine Camshaft Plugs are available in multiple styles, including Cup Type, Pilot Seal, Reverse Taper, Concave, Quick-Seal Rubber and Quick-Seal Copper. Our uniquely designed Pilot Seal Expansion Plug ensures a leak-proof fit. We also offer Engine Camshaft Plug Kits. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.