555-086 Steel Cup Expansion Plug 1-3/16 In., Height 0.410

  • Mfr # 555-086

  • Zoro # G304308267


original price: $16.69
10% off
new price: $14.99
/ea

Key Features

Material
Steel
Height
0.41 in
Application
Isuzu Trooper 1997-92
Min. Diameter
1.189 in
Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-086
Zoro #
G304308267
UPC #
1949555586
Country of Origin
United States

Dimensions

Height
0.41 in
Min. Diameter
1.189 in
Max. Diameter
1.202 in

Details

Material
Steel
Application
Isuzu Trooper 1997-92
Item
Expansion Plug
Type
Cup

Description

Dorman's Engine Expansion Plugs are available in multiple styles, including Cup Type, Pilot Seal, Reverse Taper, Concave, Quick-Seal Rubber and Quick-Seal Copper. Our uniquely designed Pilot Seal Expansion Plug ensures a leak-proof fit. We also offer Engine Expansion Plug Kits. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.