5/8-18 Serrated Wheel Stud-.650 In Knurl Wheel Lug Stud, 610-392
Mfr # 610-392
Zoro # G8925109
product price: $36.15
/eaKey Features
Grade 8 Material Grade/Class
Thread Size
5/8"-18
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-392
Zoro #
G8925109
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Details
Item
Wheel Bolt
Material
Steel
Material Grade/Class
Grade 8
Head Style
Serrated Shoulder
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.